Beli cable lug panduit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panduit Crimp Terminal Metric Lug (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  2. Panduit Crimping Terminal
    Mulai

    Rp2.699.900

    Panduit Crimping Terminal
    atribut:
    • Mounting Hole Size (mm): 6.9
    • Finish Material: Copper
  3. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  4. DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    Mulai

    Rp119.900

    DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    atribut:
    • Material: 99.95% copper, coated by galvanized zinc
  5. PM Crimp Terminal Copper Lug (Skun Tembaga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.900

    PM Crimp Terminal Copper Lug (Skun Tembaga)
    Deskripsi:
    Copper Cable LugDigunakan sebagai koneksi antara kabel Cu dengan terminal peralatan listrik yang terbuat dari tembaga- Cable lug/connector berfungsi sebagai penyambung antara konduktor tembaga/alumunium pada inti kabel dengan terminal atau dengan kabel lain.- Tersedia berbagai macam ukuran dan tipe (cooper, alumunium, bimetal)- Menerima pesanan khusus- Terbuat dari copper tube dengan kadar kemurnian 99.99% high tensile strength- Nickel plating- PM wiring lugs & connector terbuat dari bahan deoxidized phophorus copper tube (JIS H3300)- Working temperature : -55°C sampai 150°C- Range produk mulai dari 2.5mm sampai 630mm
  6. Panduit Cable Lug Ring Terminal Type (Skun)
    Mulai

    Rp749.900

    Panduit Cable Lug Ring Terminal Type (Skun)
    Deskripsi:
    These ring terminals have no insulation and provide an unobstructed view of their barrel for more precise crimping and to allow inspection of the wire contact and tensile strength. Non-insulated ring terminals are suitable for higher voltage applications but should never be used in corrosive environments or anywhere the connection might get inadvertently touched.
    atribut:
    • UNSPSC: 39121432
    • Contact Material: Copper
  7. MASKO Crimp Terminal Copper SC Ring Type (Skun O)
    Mulai

    Rp179.900

  8. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp73.900

  9. Panduit Copper Compressed Terminal Standard Barrel 2 Holes
    Mulai

    Rp2.199.900

    Panduit Copper Compressed Terminal Standard Barrel 2 Holes
    atribut:
    • Mounting Hole Diameter: 6.9φ mm
    • Type: Bare crimp terminal
    • Terminal Shape: Two hole terminal
  10. Fort Terminal Krimping Untuk Heavy Duty (Skun)
    Mulai

    Rp19.900

    Fort Terminal Krimping Untuk Heavy Duty (Skun)
    atribut:
    • Color: Shiny White
    • Material: Copper
  11. BURNDY Mechanical Lug and Wire Connector
    Mulai

    Rp409.900

    BURNDY Mechanical Lug and Wire Connector
    Deskripsi:
    Mechanical lugs use a setscrew to attach conductors and have tongues with mounting holes that secure onto flat surfaces and rod-shaped connection points with bolts and nuts. These connectors are suitable for terminating power or grounding connections to busbars.
    atribut:
    • UNSPSC: 39121408
  12. Energizer Alkaline Max Battery AA (Baterai AA Sedang)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp20.900

    Energizer Alkaline Max Battery AA (Baterai AA Sedang)
    atribut:
    • Klasifikasi: Alkaline
    • Lama Simpan Baterai: 10 Years
    • Tipe Terminal Baterai: Button Top
    • Ukuran: AA
  13. FUJI TERMINAL Crimp Terminal Ring Type (Skun)
    Mulai

    Rp2.999.900

    FUJI TERMINAL Crimp Terminal Ring Type (Skun)
    Deskripsi:
    Crimp terminal manufactured from nickel strip with excellent heat resistance and corrosion resistance, suitable for connecting heating wires, etc.
    atribut:
    • Material: Nickel
    • Applicable Screw Diameter: M5
    • Width (mm): 9.5
    • Terminal Shape: Circular
    • Characteristic: Heat and Corrosion Resistance
    • Maximum Operating Temperature (°C): 300
    • Wire Coupling Range (Single Sire) (mm): 1.9-2.8
  14. KSP Crimp Terminal Ring Bare Type (Skun Bulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  15. TWECO Welding Cable Lug (Skun Kabel Las)
    Mulai

    Rp379.900

    TWECO Welding Cable Lug (Skun Kabel Las)
    Deskripsi:
    These welding cable lugs crimp or solder to the end of the welding cable. The lug slides over the cable and then placed in a crimper or soldered to create a strong connection.
    atribut:
    • UNSPSC: 23171511
    • Stud Hole Diameter: 17/32
Daftar Harga cable lug panduit Terbaru October 2026
Panduit Crimp Terminal Metric Lug (Skun)Rp709.900
Panduit Ferrule Terminal with Insulation Single Wire Din Standard (Skun)Rp309.900
Panduit Crimping TerminalRp2.699.900
Fort Crimp Terminal Ring Type (Skun/Cable Lug)Rp13.900
DV Crimp Terminal SC Copper Lug (Skun Tembaga)Rp119.900
PM Crimp Terminal Copper Lug (Skun Tembaga)Rp2.900
Panduit Cable Lug Ring Terminal Type (Skun)Rp749.900
MASKO Crimp Terminal Copper SC Ring Type (Skun O)Rp179.900
NICHIFU Crimp Terminal Ring Type (Skun Bulat)Rp73.900
WEIDMULLER Cable Lug Terminal EndRp989.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)